Motion
3218-M
Angular Contact Bearing - 90 mm Bore, 160 mm OD, 2.0630 in Width, Open, Without Snap Ring
Mi Item #08654736
MFR #3218-M
Price$1,120.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 90 mm Bore, 160 mm OD, 2.0630 in Width, Open, Without Snap Ring
Mi Item #08654736
MFR #3218-M

Mfr description
3218-M ANGULAR BALL B. DOUBLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,120.34/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.0630 in
  • Weight
    9.323 lbs, 4.229 kg

Details

  • Ball Retainer Material
    Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)