Motion
3314-DA
Angular Contact Bearing - 70 mm Bore, 150 mm OD, 2.5000 in Width, Open, Without Snap Ring, 45 ° Contact Angle, Group N (CN)
Mi Item #08654740
MFR #3314-DA
Price$2,842.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 70 mm Bore, 150 mm OD, 2.5000 in Width, Open, Without Snap Ring, 45 ° Contact Angle, Group N (CN)
Mi Item #08654740
MFR #3314-DA

Mfr description
3314-DA ANGULAR BALL B. DOUBLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,842.90/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    45 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    2.5000 in
  • Weight
    11.486 lbs, 5.21 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    Group N (CN)
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    4800 rpm
  • Maximum Operating RPM
    4800 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    157000 N, 35295 lbf
  • Radial Static Load Capacity
    157000 N, 35295 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)