Specifications
Dimensions
- Bore Diameter75 mm
- Outside Diameter130 mm
- Overall Width25 mm
Details
- Bore TypeStraight
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
6215-MA-C3 DEEP GROOVE BALL BEAR.,S.ROW