Motion
7222-B-XL-TVP-UO

FAG (SCHAEFFLER)
7222-B-XL-TVP-UO

Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, clearance-free
MI ITEM #08654831
MFR #7222-B-XL-TVP-UO
Price$1,660.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7222-B-XL-TVP-UO

Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, clearance-free
MI ITEM #08654831
MFR #7222-B-XL-TVP-UO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,660.24/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Weight
    9.8 lbs, 4.445 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced polyamid PA66
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    clearance-free
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    4350 rpm
  • Maximum Operating RPM
    4350 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    167000 N, 37543.1 lbf
  • Radial Static Load Capacity
    154000 N, 34620.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7222-B-XL-TVP-UO ANGULAR BALL BEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought