Motion
7324-B-XL-TVP-UO

FAG (SCHAEFFLER)
7324-B-XL-TVP-UO

Angular Contact Bearing - 120 mm Bore, 260 mm OD, 55 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, UO
Mi Item #08654833
MFR #7324-B-XL-TVP-UO
Price$3,833.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7324-B-XL-TVP-UO

Angular Contact Bearing - 120 mm Bore, 260 mm OD, 55 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, UO
Mi Item #08654833
MFR #7324-B-XL-TVP-UO

Mfr description
7324-B-XL-TVP-UO ANGULAR BALL BEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,833.63/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    260 mm
  • Overall Width  
    55 mm
  • Weight
    27.502 lbs, 12.475 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced polyamid PA66
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    UO
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    3350 rpm
  • Maximum Operating RPM
    3350 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    275000 N, 61822 lbf
  • Radial Static Load Capacity
    285000 N, 64070 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)