Motion
20224-K-MB-C3

FAG (SCHAEFFLER)
20224-K-MB-C3

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 40 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08654840
MFR #20224-K-MB-C3
Price$3,267.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
20224-K-MB-C3

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 40 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08654840
MFR #20224-K-MB-C3

Mfr description
20224-K-MB-C3 BARREL ROLLER BEARINGS <=
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,267.12/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    40 mm
  • Weight
    14.132 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Barrel roller bearing 202..-K-MB
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    3350 rpm
  • Maximum Speed
    3350 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Series
    202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)