Motion
23338-BEA-XL-MA1-T41A

FAG (SCHAEFFLER)
23338-BEA-XL-MA1-T41A

Spherical Roller Bearing - 190 mm ID, 400 mm OD, 155 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08654861
MFR #23338-BEA-XL-MA1-T41A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23338-BEA-XL-MA1-T41A

Spherical Roller Bearing - 190 mm ID, 400 mm OD, 155 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08654861
MFR #23338-BEA-XL-MA1-T41A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    155 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    233

Overview

Mfr description
23338-BEA-XL-MA1-T41A SPHERICALVIB.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought