Motion
239/600-B-K-MB-C4

FAG (SCHAEFFLER)
239/600-B-K-MB-C4

Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #08654870
MFR #239/600-B-K-MB-C4
Price$98,814.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
239/600-B-K-MB-C4

Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #08654870
MFR #239/600-B-K-MB-C4

Mfr description
239/600-B-K-MB-C4 RADIAL SRB > 540 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98,814.84/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    800 mm
  • Overall Width  
    150 mm
  • Weight
    455.254 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearings 239..-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    810 rpm
  • Maximum Speed
    810 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)