Specifications
Dimensions
- Bore Diameter400 mm
- Outside Diameter540 mm
- Overall Width106 mm
Details
- Bore TypeTapered 1:12
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series239
Overview
Mfr description
23980-B-MB-H40AB RADIAL SRB > 320 MM <=