Motion
AHX318
Withdrawal Sleeve - 1:12 Taper
Mi Item #08654908
MFR #AHX318
Price$657.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 1:12 Taper
Mi Item #08654908
MFR #AHX318

Mfr description
AHX318 WITHDRAWAL SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$657.71/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Thread Size  
    M100 x 2

Details

  • Product Type
    Withdrawal Sleeves
  • Series
    AHX
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)