Motion
HM30/500
HM Series Bearing Lock Nut - Tr500x5 mm Thread Size, 580 mm OD, 68 mm Width
Mi Item #08654944
MFR #HM30/500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - Tr500x5 mm Thread Size, 580 mm OD, 68 mm Width
Mi Item #08654944
MFR #HM30/500

Mfr description
HM30/500 NUTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    580 mm
  • Overall Width
    68 mm
  • Thread Size  
    Tr500x5 mm
  • Weight
    34.8 kg

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)