Motion
HM30/530
HM Series Bearing Lock Nut - Tr530x6 mm Thread Size, 630 mm OD, 68 mm Width
MI ITEM #08654945
MFR #HM30/530
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - Tr530x6 mm Thread Size, 630 mm OD, 68 mm Width
MI ITEM #08654945
MFR #HM30/530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HM30/530 NUTS

Specifications

  • Thread Size
  • Outside Diameter
  • Bore Diameter
    500 mm
  • Overall Width
    68 mm
  • Weight
    115 kg
  • Series
    HM
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text