Motion
HM3088
HM Series Bearing Lock Nut - Tr440x5 mm Thread Size, 520 mm OD, 60 mm Width
Mi Item #08654948
MFR #HM3088
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - Tr440x5 mm Thread Size, 520 mm OD, 60 mm Width
Mi Item #08654948
MFR #HM3088

Mfr description
HM3088 NUTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    520 mm
  • Overall Width
    60 mm
  • Thread Size  
    Tr440x5 mm
  • Weight
    27.2 kg

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)