Motion
HM3092
HM Series Bearing Lock Nut - Tr460x5 mm Thread Size, 540 mm OD, 60 mm Width
MI ITEM #08654949
MFR #HM3092
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - Tr460x5 mm Thread Size, 540 mm OD, 60 mm Width
MI ITEM #08654949
MFR #HM3092

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HM3092 NUTS

Specifications

  • Thread Size
  • Outside Diameter
  • Overall Width
    60 mm
  • Weight
    28.3 kg
  • Series
    HM
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text