Motion
H2306X100
Adapter Sleeve - 30 mm Bore Dia., M30 x 1.5 Thread Size
Mi Item #08654967
MFR #H2306X100
Price$125.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 30 mm Bore Dia., M30 x 1.5 Thread Size
Mi Item #08654967
MFR #H2306X100

Mfr description
H2306X100 ADAPTER SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.62/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Thread Size  
    M30 x 1.5

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)