Motion
H2326X408
Adapter Sleeve - 4.5000 in Bore Dia., M130x2 Thread Size
MI ITEM #08654972
MFR #H2326X408
Price$1,314.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.5000 in Bore Dia., M130x2 Thread Size
MI ITEM #08654972
MFR #H2326X408

Mfr description
H2326X408 ADAPTER SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,314.47/each

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Thread Size  
    M130x2

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)