Motion
H3040X700
Adapter Sleeve - 200 mm Bore Dia., M200 x 3 Thread Size
MI ITEM #08654982
MFR #H3040X700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 200 mm Bore Dia., M200 x 3 Thread Size
MI ITEM #08654982
MFR #H3040X700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H3040X700 ADAPTER SLEEVES

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    200 mm
  • Thread Size
  • Taper
    1:12
  • Series
    H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text