Motion
H305X012
Adapter Sleeve - 0.7500 in Bore Dia., M25 x 1.5 Thread Size
MI ITEM #08654986
MFR #H305X012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 0.7500 in Bore Dia., M25 x 1.5 Thread Size
MI ITEM #08654986
MFR #H305X012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H305X012 ADAPTER SLEEVES

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    0.7500 in
  • Thread Size
  • Taper
    1:12
  • Series
    H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought