Motion
H3060-HG
Adapter Sleeve - 280 mm Bore Dia., Tr300x4 Thread Size
Mi Item #08654987
MFR #H3060-HG
Price$11,530.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 280 mm Bore Dia., Tr300x4 Thread Size
Mi Item #08654987
MFR #H3060-HG

Mfr description
H3060-HG ADAPTER SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,530.84/each

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Thread Size  
    Tr300x4

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)