Motion
H307X102
Adapter Sleeve - 1.1250 in Bore Dia., M35 x 1.5 Thread Size
Mi Item #08654989
MFR #H307X102
Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.1250 in Bore Dia., M35 x 1.5 Thread Size
Mi Item #08654989
MFR #H307X102

Mfr description
H307X102 ADAPTER SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.93/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Thread Size  
    M35 x 1.5

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)