Motion
H308X106
Adapter Sleeve - 1.3750 in Bore Dia., M40 x 1.5 Thread Size
Mi Item #08654993
MFR #H308X106
Price$86.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.3750 in Bore Dia., M40 x 1.5 Thread Size
Mi Item #08654993
MFR #H308X106

Mfr description
H308X106 ADAPTER SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.81/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Overall Width
    1.3750 in
  • Thread Size  
    M40 x 1.5

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)