Motion
H311X114
Adapter Sleeve - 1.8750 in Bore Dia., M55x2 Thread Size
Mi Item #08654995
MFR #H311X114
Price$68.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.8750 in Bore Dia., M55x2 Thread Size
Mi Item #08654995
MFR #H311X114

Mfr description
H311X114 ADAPTER SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.58/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Thread Size  
    M55x2

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)