Motion
H3132-HG
Adapter Sleeve - 160 mm Bore Dia., M160 x 3 Thread Size
Mi Item #08654999
MFR #H3132-HG
Price$2,895.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 160 mm Bore Dia., M160 x 3 Thread Size
Mi Item #08654999
MFR #H3132-HG

Mfr description
H3132-HG ADAPTER SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,895.04/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Thread Size  
    M160 x 3

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)