Motion
H3276-HG
Adapter Sleeve - 360 mm Bore Dia., Tr380x5 Thread Size
Mi Item #08655015
MFR #H3276-HG
Price$42,626.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 360 mm Bore Dia., Tr380x5 Thread Size
Mi Item #08655015
MFR #H3276-HG

Mfr description
H3276-HG ADAPTER SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42,626.34/each

Specifications

Dimensions

  • Bore Diameter
    360 mm
  • Thread Size  
    Tr380x5

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)