1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
MS3152
Bearing Lock Nut - 25.5 mm Width
MI ITEM #
08655019
MFR #
MS3152
Price
$478.03
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Locking Nuts
FAG (SCHAEFFLER) MS3152
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
MS3152
Bearing Lock Nut - 25.5 mm Width
MI ITEM #
08655019
MFR #
MS3152
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$478.03
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Height
12 mm
Overall Length
24 mm
Overall Width
25.5 mm
Weight
59 g
Details
Manufacturer Product Page
Click here
Product Type
Bearing Lock Nuts
Series
MS
Overview
Mfr description
MS3152 RETAINING ELEMENTS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought