Motion
54220
Thrust Bearing - Double-Direction, 85 mm Bore, 150 mm OD
Mi Item #08655031
MFR #54220
Price$4,071.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Double-Direction, 85 mm Bore, 150 mm OD
Mi Item #08655031
MFR #54220

Mfr description
54220 DEEP GROOVE BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,071.16/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Weight
    8.609 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    302 °F
  • Product Type
    Ball Thrust Bearings
  • Series
    542
  • Thrust Bearing Type
    Double-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)