Motion
7207-B-XL-TVP-P5-UA

FAG (SCHAEFFLER)
7207-B-XL-TVP-P5-UA

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, 40 m
Mi Item #08655037
MFR #7207-B-XL-TVP-P5-UA
Price$920.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7207-B-XL-TVP-P5-UA

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, 40 m
Mi Item #08655037
MFR #7207-B-XL-TVP-P5-UA

Mfr description
7207-B-XL-TVP-P5-UA ANGULAR BALL BEAR.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$920.46/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Weight
    0.617 lbs, 0.28 kg

Details

  • Ball Retainer Material
    Polyamide PA66
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    40 m
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    13400 rpm
  • Maximum Operating RPM
    13400 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    30000 N, 6744.268 lbf
  • Radial Static Load Capacity
    19000 N, 4271.37 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)