Motion
7209-B-XL-JP-UA

FAG (SCHAEFFLER)
7209-B-XL-JP-UA

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, UA
MI ITEM #08655038
MFR #7209-B-XL-JP-UA
Price$217.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7209-B-XL-JP-UA

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, UA
MI ITEM #08655038
MFR #7209-B-XL-JP-UA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$217.88/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Weight
    0.937 lbs, 0.425 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    UA
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    40000 N, 8992.358 lbf
  • Radial Static Load Capacity
    27000 N, 6069.842 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7209-B-XL-JP-UA ANGULAR BALL BEAR.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought