Motion
7301-B-XL-TVP-P5-UL

FAG (SCHAEFFLER)
7301-B-XL-TVP-P5-UL

Angular Contact Bearing - 12 mm Bore, 37 mm OD, 12 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08655039
MFR #7301-B-XL-TVP-P5-UL
Price$634.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7301-B-XL-TVP-P5-UL

Angular Contact Bearing - 12 mm Bore, 37 mm OD, 12 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #08655039
MFR #7301-B-XL-TVP-P5-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$634.61/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    37 mm
  • Overall Width  
    12 mm
  • Weight
    0.132 lbs, 0.06 kg

Details

  • Ball Retainer Material
    Polyamide PA66
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    28000 rpm
  • Maximum Operating RPM
    28000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    12200 N, 2742.67 lbf
  • Radial Static Load Capacity
    5300 N, 1191.49 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7301-B-XL-TVP-P5-UL ANGULAR BALL BEAR.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought