Motion
232/710-B-K-MB-C3

FAG (SCHAEFFLER)
232/710-B-K-MB-C3

Spherical Roller Bearing - 710 mm ID, 1280 mm OD, 450 mm Width, Tapered 1:12 Bore, Open
Mi Item #08655145
MFR #232/710-B-K-MB-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
232/710-B-K-MB-C3

Spherical Roller Bearing - 710 mm ID, 1280 mm OD, 450 mm Width, Tapered 1:12 Bore, Open
Mi Item #08655145
MFR #232/710-B-K-MB-C3

Mfr description
232/710-B-K-MB-C3 RADIAL SRB > 900 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    710 mm
  • Outside Diameter  
    1280 mm
  • Overall Width  
    450 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)