Motion
241/600-BEA-XL-MB1

FAG (SCHAEFFLER)
241/600-BEA-XL-MB1

Spherical Roller Bearing - 600 mm ID, 980 mm OD, 375 mm Width, Straight Bore, Open
Mi Item #08655160
MFR #241/600-BEA-XL-MB1
Price$214,583.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
241/600-BEA-XL-MB1

Spherical Roller Bearing - 600 mm ID, 980 mm OD, 375 mm Width, Straight Bore, Open
Mi Item #08655160
MFR #241/600-BEA-XL-MB1

Mfr description
241/600-BEA-XL-MB1 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214,583.67/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Outside Diameter  
    980 mm
  • Overall Width  
    375 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)