Motion
51176-MP
Thrust Bearing - Single-Direction, 380 mm Bore, 460 mm OD
MI ITEM #08655170
MFR #51176-MP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 380 mm Bore, 460 mm OD
MI ITEM #08655170
MFR #51176-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51176-MP DEEP GROOVE BALL BEARINGS

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Series
    511
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Weight
    48.149 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text