1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
51196-MP
Thrust Bearing - Single-Direction, 480 mm Bore, 580 mm OD
MI ITEM #
08655172
MFR #
51196-MP
Price
$35,752.33
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Thrust Bearings
FAG (SCHAEFFLER) 51196-MP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
51196-MP
Thrust Bearing - Single-Direction, 480 mm Bore, 580 mm OD
MI ITEM #
08655172
MFR #
51196-MP
Mfr description
51196-MP DEEP GROOVE BALL BEARINGS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$35,752
.33
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
480 mm
Outside
Diameter
580 mm
Weight
95.019 lbs
Details
Manufacturer Product Page
Click here
Max Operating Temperature
392 °F
Product Type
Ball Thrust Bearings
Series
511
Thrust Bearing Type
Single-Direction
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items