Motion
51248-MP
Thrust Bearing - Single-Direction, 240 mm Bore, 340 mm OD
MI ITEM #08655173
MFR #51248-MP
Price$9,660.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 240 mm Bore, 340 mm OD
MI ITEM #08655173
MFR #51248-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,660.22/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    340 mm
  • Weight
    50.045 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Product Type
    Ball Thrust Bearings
  • Series
    512
  • Thrust Bearing Type
    Single-Direction

Overview

Mfr description
51248-MP DEEP GROOVE BALL BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought