Motion
NJ316-E-XL-TVP2-C4

FAG (SCHAEFFLER)
NJ316-E-XL-TVP2-C4

Separable Cylindrical Roller Bearing With Cage - 80 mm ID, 170 mm OD, 39 mm Width
MI ITEM #08655295
MFR #NJ316-E-XL-TVP2-C4
Price$1,015.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ316-E-XL-TVP2-C4

Separable Cylindrical Roller Bearing With Cage - 80 mm ID, 170 mm OD, 39 mm Width
MI ITEM #08655295
MFR #NJ316-E-XL-TVP2-C4

Mfr description
NJ316-E-XL-TVP2-C4 CRB. FULL COMPLEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,015.20/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)