Motion
B7009-C-T-P4S-K5-UL

FAG (SCHAEFFLER)
B7009-C-T-P4S-K5-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 75 mm OD, 16 mm Width, 15 ° Contact, Open
MI ITEM #08655536
MFR #B7009-C-T-P4S-K5-UL
Price$885.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7009-C-T-P4S-K5-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 75 mm OD, 16 mm Width, 15 ° Contact, Open
MI ITEM #08655536
MFR #B7009-C-T-P4S-K5-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$885.42/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm
  • Weight
    0.511 lbs, 0.23189 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
B7009-C-T-P4S-K5-UL SPINDLE BEARINGS -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought