Motion
B7011-C-T-P4S-DBL

FAG (SCHAEFFLER)
B7011-C-T-P4S-DBL

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 90 mm OD, 36 mm Width, 15 ° Contact, Open
Mi Item #08655544
MFR #B7011-C-T-P4S-DBL
Price$1,468.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7011-C-T-P4S-DBL

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 90 mm OD, 36 mm Width, 15 ° Contact, Open
Mi Item #08655544
MFR #B7011-C-T-P4S-DBL

Mfr description
B7011-C-T-P4S-DBL SPIND. BRG SETS &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,468.74/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    36 mm
  • Weight
    1.603 lbs, 0.727 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)