Motion
B7020-E-T-P4S-DUM

FAG (SCHAEFFLER)
B7020-E-T-P4S-DUM

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 48 mm Width, 25 ° Contact, Open
Mi Item #08655600
MFR #B7020-E-T-P4S-DUM
Price$5,562.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7020-E-T-P4S-DUM

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 48 mm Width, 25 ° Contact, Open
Mi Item #08655600
MFR #B7020-E-T-P4S-DUM

Mfr description
B7020-E-T-P4S-DUM SPIND. BRG SETS &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,562.04/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    48 mm
  • Weight
    5.366 lbs, 2.434 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)