Motion
B7024-E-T-P4S-UL

FAG (SCHAEFFLER)
B7024-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, 25 ° Contact, Open
MI ITEM #08655609
MFR #B7024-E-T-P4S-UL
Price$4,615.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7024-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, 25 ° Contact, Open
MI ITEM #08655609
MFR #B7024-E-T-P4S-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,615.45/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    180 mm
  • Overall Width  
    28 mm
  • Weight
    4.564 lbs, 2.07 kg

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    10000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    109000 N, 24504.17 lbf
  • Radial Static Load Capacity
    78000 N, 17535.09 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    B70
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
B7024-E-T-P4S-UL SPINDLE BEARINGS -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought