Motion
B71902-E-T-P4S-UL

FAG (SCHAEFFLER)
B71902-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 28 mm OD, 7 mm Width, 25 ° Contact, Open
MI ITEM #08655627
MFR #B71902-E-T-P4S-UL
Price$539.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71902-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 28 mm OD, 7 mm Width, 25 ° Contact, Open
MI ITEM #08655627
MFR #B71902-E-T-P4S-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$539.34/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    28 mm
  • Overall Width  
    7 mm
  • Weight
    16 g, 0.564 oz

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    75000 rpm
  • Maximum Operating RPM
    75000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4850 N, 1090.32 lbf
  • Radial Static Load Capacity
    1940 N, 436.13 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    B719
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
B71902-E-T-P4S-UL SPINDLE BEARINGS -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought