Motion
B71909-C-T-P4S-UM

FAG (SCHAEFFLER)
B71909-C-T-P4S-UM

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 68 mm OD, 12 mm Width, 15 ° Contact, Open
Mi Item #08655636
MFR #B71909-C-T-P4S-UM
Price$680.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71909-C-T-P4S-UM

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 68 mm OD, 12 mm Width, 15 ° Contact, Open
Mi Item #08655636
MFR #B71909-C-T-P4S-UM

Mfr description
B71909-C-T-P4S-UM SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$680.51/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    68 mm
  • Overall Width  
    12 mm
  • Weight
    0.28 lbs, 0.12686 kg

Details

  • Ball Retainer Material
    Polyamide
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    No
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)