Motion
B71913-E-T-P4S-DUL

FAG (SCHAEFFLER)
B71913-E-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 90 mm OD, 26 mm Width, 25 ° Contact, Open
MI ITEM #08655656
MFR #B71913-E-T-P4S-DUL
Price$2,577.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71913-E-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 90 mm OD, 26 mm Width, 25 ° Contact, Open
MI ITEM #08655656
MFR #B71913-E-T-P4S-DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,577.70/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    26 mm
  • Weight
    0.881 lbs, 0.39956 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    719
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
B71913-E-T-P4S-DUL DUPLEX BRG SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought