Motion
B71919-E-T-P4S-K5-UL

FAG (SCHAEFFLER)
B71919-E-T-P4S-K5-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 95 mm Bore, 130 mm OD, 18 mm Width, 25 ° Contact, Open
MI ITEM #08655669
MFR #B71919-E-T-P4S-K5-UL
Price$2,621.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71919-E-T-P4S-K5-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 95 mm Bore, 130 mm OD, 18 mm Width, 25 ° Contact, Open
MI ITEM #08655669
MFR #B71919-E-T-P4S-K5-UL

Mfr description
B71919-E-T-P4S-K5-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,621.13/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    130 mm
  • Overall Width  
    18 mm
  • Weight
    1.259 lbs, 0.571 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    719
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)