Motion
B71922-C-T-P4S-K5-UL

FAG (SCHAEFFLER)
B71922-C-T-P4S-K5-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 150 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #08655675
MFR #B71922-C-T-P4S-K5-UL
Price$3,590.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71922-C-T-P4S-K5-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 150 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #08655675
MFR #B71922-C-T-P4S-K5-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,590.35/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    20 mm
  • Weight
    1.874 lbs, 0.85 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
B71922-C-T-P4S-K5-UL SPINDLE BEARINGS -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought