Motion
B71944-E-T-P4S-UL

FAG (SCHAEFFLER)
B71944-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 220 mm Bore, 300 mm OD, 38 mm Width, 25 ° Contact, Open
MI ITEM #08655688
MFR #B71944-E-T-P4S-UL
Price$17,182.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71944-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 220 mm Bore, 300 mm OD, 38 mm Width, 25 ° Contact, Open
MI ITEM #08655688
MFR #B71944-E-T-P4S-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,182.95/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    300 mm
  • Overall Width  
    38 mm
  • Weight
    14.328 lbs, 6.499 kg

Details

  • Ball Retainer Material
    Laminated Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    6000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    212000 N, 47659 lbf
  • Radial Static Load Capacity
    192000 N, 43163 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    B719
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
B71944-E-T-P4S-UL SPINDLE BEARINGS -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought