Motion
B71952-E-T-P4S-UL

FAG (SCHAEFFLER)
B71952-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 260 mm Bore, 360 mm OD, 46 mm Width, 25 ° Contact, Open
Mi Item #08655691
MFR #B71952-E-T-P4S-UL
Price$20,318.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71952-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 260 mm Bore, 360 mm OD, 46 mm Width, 25 ° Contact, Open
Mi Item #08655691
MFR #B71952-E-T-P4S-UL

Mfr description
B71952-E-T-P4S-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,318.52/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    360 mm
  • Overall Width  
    46 mm
  • Weight
    38.857 lbs, 17.625 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    719
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)