Motion
B7203-E-T-P4S-UL

FAG (SCHAEFFLER)
B7203-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 40 mm OD, 12 mm Width, 25 ° Contact, Open
Mi Item #08655696
MFR #B7203-E-T-P4S-UL
Price$482.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7203-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 40 mm OD, 12 mm Width, 25 ° Contact, Open
Mi Item #08655696
MFR #B7203-E-T-P4S-UL

Mfr description
B7203-E-T-P4S-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.76/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Weight
    0.15 lbs, 0.068 kg

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Operating RPM
    53000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    12400 N, 2787.63 lbf
  • Radial Static Load Capacity
    5600 N, 1258.93 lbf
  • Relubricatable
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)