Motion
B7213-E-T-P4S-UL

FAG (SCHAEFFLER)
B7213-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, 25 ° Contact, Open
Mi Item #08655712
MFR #B7213-E-T-P4S-UL
Price$1,464.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7213-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, 25 ° Contact, Open
Mi Item #08655712
MFR #B7213-E-T-P4S-UL

Mfr description
B7213-E-T-P4S-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,464.45/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Weight
    2.185 lbs, 0.991 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    18000 rpm
  • Maximum Operating RPM
    18000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    65000 N, 14612.58 lbf
  • Radial Static Load Capacity
    36500 N, 8205.53 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    B72
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)