Motion
B7222-E-T-P4S-UL

FAG (SCHAEFFLER)
B7222-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, 25 ° Contact, Open
Mi Item #08655728
MFR #B7222-E-T-P4S-UL
Price$4,657.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7222-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, 25 ° Contact, Open
Mi Item #08655728
MFR #B7222-E-T-P4S-UL

Mfr description
B7222-E-T-P4S-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,657.21/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Weight
    9.98 lbs, 4.527 kg

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    9000 rpm
  • Maximum Operating RPM
    9000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    156000 N, 35070 lbf
  • Radial Static Load Capacity
    100000 N, 22481 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    B72
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)