Motion
16064-M
Radial/Deep Groove Ball Bearing - Straight Bore, 320 mm ID, 480 mm OD, 50 mm Width, Open, Without Snap Ring
Mi Item #08655759
MFR #16064-M
Price$22,940.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 320 mm ID, 480 mm OD, 50 mm Width, Open, Without Snap Ring
Mi Item #08655759
MFR #16064-M

Mfr description
16064-M DEEP GROOVE BALL BEAR., S.ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,940.03/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    50 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The 16064-M is a 320 mm bore radial/deep groove ball bearing with a 480 mm OD and 50 mm width, open for standard use.
  • Manufacturer Catalog Number
    16064-M
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)